Beli Pocket Microscope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA Pocket Type Microscope (with LED Light)atribut:
- Magnification (times): 60 to 100
- Power: Button type alkaline battery for monitor(LR1130)x 3(included)
- Finish Material: Lens: Acrylic
- WxDxH (mm): 20x83x33
- LEAF Pocket MicroscopeDeskripsi:-With a clip which is excellent for portability.-A compact microscope.-Printed matters, CTP versions, and dots in films can be checked.atribut:
- Lens Material: Glass
- Width x Height (mm): 13x130mm
- LEAF Pocket MicroscopeDeskripsi:-With a clip which is excellent for portability.-A compact microscope.-Printed matters, CTP versions, and dots in films can be checked.atribut:
- Magnification: 75times
- Effective Visual Field: 1.0mm
- Lens Material: Glass
- Width x Height (mm): 13x130mm
- I.L.K Pocket Microscope 15XDeskripsi:-A convenient to carry miniature microscope with 15x magnification.-Erect image typeatribut:
- Tensile Strength (N/mm²): 294
- Melting Temperature (°C): 380
- Type: Aluminium Solder
- Length (mm): 300
- Wire Diameter (mm): 2
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- Shinwa Rules Loupe Pocket Type Microscopeatribut:
- Material: Body: ABS resin
- Bulbs: led
- Dimension: 83x33x20mm
- Lens Magnification: 60 to 100 times
- Luminous intensity: 12900mcd
- Power: Alkaline battery LR 11303 pieces (included)
- TRUSCO Number: 404-6293
- TRUSCO Pocket Magnifying Glassatribut:
- Weight (g): 21
- Magnification: 3.5/5
- Dimensions (WxDxH) (mm): 64x52x11
- Purpose of Use: For general expansion inspection.
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Oxford Precision LED Pocket MagnifierDeskripsi:30mm Diameter 10x magnification. 5mm diameter LED light. 30mm diameter integral 2x optical glass lens. Powered by 3x AAA batteries (not supplied). LED lasts around 40,000 hours under normal use. Battery life = 40/50 hours under continuous use. Compared to a conventional bulb the LED diode lives up to 1000 times longer with 90% less power consumption. Complete with plastic case with belt loop.atribut:
- Includes: belt loop plastic case
- Product Number: LED-3010
- Magnification: 10x
- Lens Diameter: 30mm
- Additional Features: Battery life 40/50 LED light
- Part Number: OXD3162010K
- Mitutoyo POCKET MAGNIFIER 25X PEN TYPEDeskripsi:Pocket magnifiers allow for product feature inspections where traditional optical equipment is not practical or available. Mitutoyo’s pocket magnifiers are ideal for inspecting metal surfaces as well as shear and unevenness in offset printing.atribut:
- Magnification: 25x
- Field of View (mm): ø3,3
- Main Body Dimension (mm): 127x12.5 (LXØ)
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Shinwa Rules Loupe Pocket Typeatribut:
- Type: Pocket loupe
- monotaro Pocket Magnifying Glass (Kaca Pembesar)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Lens): glass (green lens)
- Dimensions (mm): (Closed) 51 x 27.4 x 17, (Open) 82 x 27.4 x 17
- Magnification (times): 20
- Type: Pocket loupe
- AS ONE Gm-Monocular Polarizing MicroscopeDeskripsi:This microscope is suitable for educational and industrial use in geology and mineralogy.atribut:
- AS ONE Part Number: 3-6352-01
- Power Cord (m): 1.6
- Dimensions (mm): 280×180×400
- Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
- Eyepiece: WF10x (field number 18), with reticle
- Overall Magnification: 10x x 4x, 10x, 40x
- Capacitor Type: NA1.25 with iris diaphragm and filter holder
- Illumination: 6V (20W) (halogen light intensity adjustable)
- Mass (kg): 5
- Objective Lens: Strain-free, 4×; 10×; 40×(S)
- Plate: Full-wave plate, quarter-wave plate
- Eschenbach Pocket Loupe "Mobilent"atribut:
- Color: white
- Material (Lens): PXM (R) optical resin
- Lens Diameter (phi mm): 35
- Type: Pocket loupe
Daftar Harga Pocket Microscope Terbaru November 2026
| SHINWA Pocket Type Microscope (with LED Light) | Rp449.900 |
| LEAF Pocket Microscope | Rp1.299.900 |
| LEAF Pocket Microscope | Rp2.299.900 |
| I.L.K Pocket Microscope 15X | Rp209.900 |
| Dino-Lite Microscope | Rp12.999.900 |
| TRUSCO Pocket Loupe | Rp82.900 |
| Shinwa Rules Loupe Pocket Type Microscope | Rp449.900 |
| TRUSCO Pocket Magnifying Glass | Rp139.900 |
| SIGHTRON Digital Microscope Nano Capture | Rp2.299.900 |
| ENGINEER LED Pocket Loupe (Kaca Pembesar) | Rp579.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/mbP105548803-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Shinwa%20Rules%20Loupe%20Pocket%20Type%20Microscope/P102897300-1.jpg)


/P102021446-1.jpg)
/n7P103679835-1.jpg)


/p2P101562902-8.jpg)

/lnP105548779-1.jpg)
/6vP101562247-6.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)